Beli Heavy Duty Angle Brackets di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BUILDPRO Right Angle Bracket for Modular Welding Table
    Mulai

    Rp1.899.900

    BUILDPRO Right Angle Bracket for Modular Welding Table
    Deskripsi:
    Right-angle welding brackets fit on modular welding tables to hold workpieces at a 90° angle to increase speed and precision over hand clamping.
    atribut:
    • UNSPSC: 27112103
    • Compatible Table Hole Size: 5/8
    • Compatible With: Buildpro Welding Table
    • Holding Capacity (lbs): 200
    • Overall Height (in): 1.2
    • Product Type: Right Angle Bracket
  2. JTC ES809-Heavy Duty Engine Stand
    Mulai

    Rp26.999.900

    JTC ES809-Heavy Duty Engine Stand
    atribut:
    • Capacity: 650 kg
  3. 80/20 Connector for T-Slot Framing
    Mulai

    Rp109.900

    80/20 Connector for T-Slot Framing
    Deskripsi:
    Flat plate connectors install where two profiles meet to join the profiles or reinforce an existing joint. They are used for applications like connecting walls, attaching a frame to a cart, or installing removable panels on a structural framing project. The profiles do not have to be machined to install the plates.
  4. BUILDPRO Riser for Modular Welding Table
    Mulai

    Rp699.900

    BUILDPRO Riser for Modular Welding Table
    Deskripsi:
    Riser blocks for modular welding tables have precision-machined sides and hole placement to ensure faces are flush for accurate welding. Riser blocks can also be used to join two tables to create a larger work surface.
    atribut:
    • Compatible Table Hole Size: 5/8
  5. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  6. STRANCO INC Letter & Number Set
    Mulai

    Rp8.499.900

    STRANCO INC Letter & Number Set
    Deskripsi:
    Die-cut reflective permanent letters and numbers install onto flat surfaces and provide high-visibility labeling. They are cut to the shape of the letter, character, or symbol they represent and have minimal borders around each character allowing for greater contrast with the mounting surface. They are made using reflective materials that increase visibilty in low-light conditions.
    atribut:
    • UNSPSC: 60111304
    • APWA Compliant Color: No
    • Adhesive Type: Permanent Adhesive
    • Application: General Identification
    • Background Color: Black
    • Character Color: Yellow
    • Character Color Gradient: Solid Color
    • Character Height (inch): 2-1/2
    • Character Type: Letters/Numbers
    • Character Width (inch): 1-3/4
    • Characters Included: 0 to 9/A to Z
    • Die Cut: Yes
    • Embossed: No
    • Glow-in-the-Dark: No
    • Includes: (900) Markers
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Letter Casing: Uppercase
    • Manufacturer Part Number: RUK-RUM200-KIT
    • Markers per Card: 25
    • Material: Vinyl
    • Meets USCG Registration Guidelines: No
    • Mounting Type: Adhesive
    • Number of Cards: 25
    • Number of Pieces: 900
    • Overall Height (inch): 2-7/8
    • Overall Width (inch): 1-3/4
    • Package Type: Plastic Case
    • Product Type: Character Sets
    • Retroreflective Grade: Engineer-Grade
    • Self-Spacing/Aligning: No
    • Series: RUM
    • Standards: ASTM D 4956
    • Visibility: Hi-Vis; Reflective
  7. BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)
    Mulai

    Rp829.900

    BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)
    Deskripsi:
    These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
  8. BRADY Padlock Lockout (Gembok)
    Mulai

    Rp359.900

    BRADY Padlock Lockout (Gembok)
    Deskripsi:
    Corrosion-resistant aluminum-body LOTO padlocks are resistant to chemicals, oil, ultraviolet (UV) light, high temperatures, and moisture. They are stronger than plastic-body padlocks.
  9. KIDDE Carbon Monoxide & Smoke Detector
    Mulai

    Rp459.900

    KIDDE Carbon Monoxide & Smoke Detector
    Deskripsi:
    Carbon monoxide (CO) detectors sound an alarm when high concentrations of CO are measured in the air. CO detectors are installed near potential sources of carbon monoxide, including gas appliances, furnaces, generators, and fireplaces.
    atribut:
    • Detector Power Source: Hardwired
    • Maximum Operating Temperature (°F): 100
    • Minimum Operating Temperature (°F): 40
    • Operating Voltage (V): 120 AC
    • Power Source: Hardwired
  10. LYLE ADA Handicapped Parking Sign (Rambu Keselamatan)
    Mulai

    Rp229.900

    LYLE ADA Handicapped Parking Sign (Rambu Keselamatan)
    atribut:
    • ADA Compliant: Yes
    • Includes Cross-Braces: No
    • Indoor/Outdoor Usage: Outdoor
    • Material Properties: Roll Up
    • Mounting Hole Dia. (inch): 0.375
    • Number of Printed Sides: 1
    • Protective Coating: Clear Film Laminate
    • Sign Header: No Header
    • Sign Mounting Hardware Included: No
    • Sign Mounting Style: Mounting Holes
    • UV Resistant: Yes
  11. GHS SAFETY Pictogram Label (Label Keselamatan)
    Mulai

    Rp309.900

    GHS SAFETY Pictogram Label (Label Keselamatan)
    atribut:
    • Hazard Communication Standard: GHS
    • Product Type: GHS Label
    • Thickness (inch): 0.0035
  12. Apollo Manual Ball Valves
    Mulai

    Rp269.900

    Apollo Manual Ball Valves
    Deskripsi:
    Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. 3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets. 3-Way Valves with T-shaped holes can allow two inlets to flow into one outlet.
    atribut:
    • UNSPSC: 40141607
    • Stem Type: Blowout Proof
  13. CONDOR Exit & Entry Sign
    Mulai

    Rp88.900

    CONDOR Exit & Entry Sign
    atribut:
    • ANSI 969 Compliant: No
    • Metal Detectable: No
    • Mirror Print: No
    • Retroreflective Grade: Not Retroreflective
    • Sign Mounting Location: Wall
    • State Specific Sign: No
    • Write on Surface: No
  14. LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Mulai

    Rp499.900

    LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  15. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

Daftar Harga Heavy Duty Angle Brackets Terbaru November 2026
BUILDPRO Right Angle Bracket for Modular Welding TableRp1.899.900
JTC ES809-Heavy Duty Engine StandRp26.999.900
80/20 Connector for T-Slot FramingRp109.900
AMERICAN GARAGE DOOR SUPPLY Lining Clip (Komponen Alat Angkut)Rp439.900
BUILDPRO Riser for Modular Welding TableRp699.900
DAYTON Material Handling Part (Komponen Alat Angkut)Rp189.900
HiKOKI Mesin PotongRp1.999.900
DAYTON HVAC & Refrigeration PartsRp43.900
STRANCO INC Letter & Number SetRp8.499.900
BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)Rp829.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)